Indexable Drill Insert, 3/8 in, 7 Degrees
Mfr # WCMX06T308M1PR1230
Zoro # G6667199
product price: $14.35
/eaSold in multiples of 10 for $143.50
Key Features
Insert Size
06T308
Inscribed Circle
3/8 in
Insert Style
WCMX
Chip-Breaker
M1
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCMX06T308M1PR1230
Zoro #
G6667199
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
06T308
Hole Dia.
0.1460 in
Thickness
5/32 in
Corner Radius
1/32 in
Details
Item
Indexable Drill Insert
Inscribed Circle
3/8 in
Insert Style
WCMX
Chip-Breaker
M1
Rake
Positive
Cutting Direction
Right Hand
ISO Number
WCMX06T308M1
Relief Angle
7 Degrees
Shape
Trigon
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
For Drill Type
CD-1115, CD-3000, Coremaster Coredrill and Holeshot Drill, DR-1181, DR-4000
ANSI Code
WCMX06T308M1
Feed Type
High
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Finish - Machining
Megacoat
Material - Machining
Carbide
Number of Cutting Edges
3
Manufacturer Grade
PR1230
Description
Indexable Drill Insert, Relief Angle 7 Degrees , High, Megacoat, ANSI Code WCMX06T308M1, Coating Process PVD, Corner Radius 1/32 in, For Drill Type CD-1115, CD-3000, Coremaster Coredrill and Holeshot Drill, DR-1181, DR-4000, Hole Dia. 0.1460 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.