Zoro Homepage

Indexable Drilling Insert

  • Mfr # SCMT040205GHECA520D

  • Zoro # G201773816


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Shank Width
0.7500"
Inscribed Circle
0.189 in
Insert Thickness
0.087 in
Insert Size
40205
Nose Radius
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT040205GHECA520D
Zoro #
G201773816
UPC #
-
Country of Origin
Japan

Dimensions

Shank Width
0.7500"
Insert Thickness
0.087 in
Insert Size
40205
Nose Radius
0.020 in

Details

Item
Drilling
Inscribed Circle
0.189 in
Application
Drilling
Insert Shape
90 Degree Square
Series
DRV
Hand
Right-Hand
Relief Angle
90
Insert Material
Carbide
Coating
CVD
Chip-Breaker
Yes
Grade
CA520D

Description

Indexable Drill Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.