Zoro Homepage

Indexable Drilling Insert

  • Mfr # SCMT110406GMECA415D

  • Zoro # G401774101


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Shank Width
0.4724"
Hand
Right-Hand
Application
Drilling
Features
Outboard insert for drilling, General purpose chipbreaker for stable deep-hole drilling, High speed CVD grade for cast iron drilling
Insert Size
110406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT110406GMECA415D
Zoro #
G401774101
UPC #
-
Country of Origin
Japan

Dimensions

Shank Width
0.4724"
Insert Size
110406
Nose Radius
0.024 in
Insert Thickness
0.177 in

Details

Item
Drilling
Hand
Right-Hand
Application
Drilling
Features
Outboard insert for drilling, General purpose chipbreaker for stable deep-hole drilling, High speed CVD grade for cast iron drilling
Grade
CA415D
Series
DRV
Inscribed Circle
0.433 in
Insert Material
Carbide
Coating
CVD
Relief Angle
90
Chip-Breaker
Yes
Insert Shape
90 Degree Square

Description

Indexable Drill Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.