Zoro Homepage

Indexable Insert Drill

  • Mfr # CD1178

  • Zoro # G101772957


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Bar Type
Excellent Bar
Cutter Diameter
1.1780 in
Primary Material Application
Drilling
Shank Type
Standard Length
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD1178
Zoro #
G101772957
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
1.1780 in

Details

Item
Indexable Insert Drill
Bar Type
Excellent Bar
Primary Material Application
Drilling
Shank Type
Standard Length
Hand
Right-Hand
Series
CCD
Material
Steel

Description

Indexable Insert Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.