
Indexable Insert Drill
Mfr # DR1812
Zoro # G501773882
product price: $765.99
/ea
Free Shipping & Returns
Key Features
Coating
PVD
Shank Type
Standard Length
Cutter Diameter
1.8126 in
Hand
Right-Hand
Primary Material Application
Drilling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR1812
Zoro #
G501773882
UPC #
-
Country of Origin
United States
Dimensions
Cutter Diameter
1.8126 in
Details
Coating
PVD
Item
Indexable Insert Drill
Shank Type
Standard Length
Hand
Right-Hand
Primary Material Application
Drilling
Material
Steel
Series
HD
Description
Indexable Insert Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.