
Indexable Insert Drill
Mfr # DR1969X3N
Zoro # G801774053
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Coating
PVD
Hand
Right-Hand
Series
HD
Cutter Diameter
1.9689 in
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR1969X3N
Zoro #
G801774053
UPC #
-
Country of Origin
United States
Dimensions
Cutter Diameter
1.9689 in
Details
Coating
PVD
Item
Indexable Insert Drill
Hand
Right-Hand
Series
HD
Shank Type
Standard Length
Material
Steel
Primary Material Application
Drilling
Description
Indexable Insert Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.