
Indexable Insert Drill
Mfr # DR4000X1
Zoro # G801774657
product price: $1,484.99
/ea
Free Shipping & Returns
Key Features
Connection Bore Diameter
19.05mm
Hand
Right-Hand
Cutter Diameter
4.0000 in
Material
Steel
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR4000X1
Zoro #
G801774657
UPC #
-
Country of Origin
United States
Dimensions
Connection Bore Diameter
19.05mm
Cutter Diameter
4.0000 in
Details
Item
Indexable Insert Drill
Hand
Right-Hand
Material
Steel
Shank Type
Standard Length
Primary Material Application
Drilling
Series
HD
Description
Indexable Insert Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.