Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S075DRV0562204

  • Mfr # S075DRV0562204

  • Zoro # G3837305


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutting Direction
Right Hand
Overall Length
3.6610 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S075DRV0562204
Zoro #
G3837305
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3/4 in
Overall Length
3.6610 in
Max. Drilling Depth
1 1/4 in
Depth x Dia. Ratio
2xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
ANSI Code
S075DRV0562204
Toolholder Style
DRV Magic Drill
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
ISO Number
S075-DRV0562-2-04
Central Insert Style
SCMT040209

Description

Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 1 1/4 in, S075DRV0562204, SCMT040209, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.