Indexable Insert Drill, S075DRV0562404
Mfr # S075DRV0562404
Zoro # G3837488
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7870 in
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S075DRV0562404
Zoro #
G3837488
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4.7870 in
Shank Dia.
3/4 in
Depth x Dia. Ratio
4xD
Max. Drilling Depth
2 1/4 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Central Insert Style
SCMT040209
Toolholder Style
DRV Magic Drill
Shank Type - Machining
Weldon Flat
ISO Number
S075-DRV0562-4-04
ANSI Code
S075DRV0562404
Number of Inserts
2
Description
Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 2 1/4 in, S075DRV0562404, SCMT040209, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.