Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S075DRV0562504

  • Mfr # S075DRV0562504

  • Zoro # G3837479


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
3/4 in
Overall Length
5.3460 in
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ISO Number
S075-DRV0562-5-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S075DRV0562504
Zoro #
G3837479
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3/4 in
Overall Length
5.3460 in
Depth x Dia. Ratio
5xD
Max. Drilling Depth
2.8130 in

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ISO Number
S075-DRV0562-5-04
Central Insert Style
SCMT040209
Number of Inserts
2
ANSI Code
S075DRV0562504
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill

Description

Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 2.8130 in, S075DRV0562504, SCMT040209, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.