Indexable Insert Drill, S075DRV0625305
Mfr # S075DRV0625305
Zoro # G3836876
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Overall Length
4.4920 in
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S075DRV0625305
Zoro #
G3836876
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3/4 in
Overall Length
4.4920 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
1 7/8 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Central Insert Style
SCMT050210
ISO Number
S075-DRV0625-3-05
Shank Type - Machining
Weldon Flat
Number of Inserts
2
Coolant Fed
Coolant Through
ANSI Code
S075DRV0625305
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 1 7/8 in, S075DRV0625305, SCMT050210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.