Indexable Insert Drill, S075DRV0625505
Mfr # S075DRV0625505
Zoro # G3837034
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7440 in
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S075DRV0625505
Zoro #
G3837034
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5.7440 in
Shank Dia.
3/4 in
Max. Drilling Depth
3 1/8 in
Depth x Dia. Ratio
5xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
ANSI Code
S075DRV0625505
ISO Number
S075-DRV0625-5-05
Central Insert Style
SCMT050210
Coolant Fed
Coolant Through
Toolholder Style
DRV Magic Drill
Number of Inserts
2
Description
Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 3 1/8 in, S075DRV0625505, SCMT050210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.