Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S075DRV0656305

  • Mfr # S075DRV0656305

  • Zoro # G3837043


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
3/4 in
Overall Length
4.5870 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S075DRV0656305
Zoro #
G3837043
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3/4 in
Overall Length
4.5870 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
1.9690 in

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
ISO Number
S075-DRV0656-3-05
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill
Central Insert Style
SCMT050210
ANSI Code
S075DRV0656305
Coolant Fed
Coolant Through

Description

Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 1.9690 in, S075DRV0656305, SCMT050210, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.