Indexable Insert Drill, S100DRV0750306
Mfr # S100DRV0750306
Zoro # G3836779
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Overall Length
5.2200 in
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV0750306
Zoro #
G3836779
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 in
Overall Length
5.2200 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
2 1/4 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
ANSI Code
S100DRV0750306
Toolholder Style
DRV Magic Drill
Number of Inserts
2
Central Insert Style
SCMT060210
ISO Number
S100-DRV0750-3-06
Shank Type - Machining
Weldon Flat
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 2 1/4 in, S100DRV0750306, SCMT060210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.