Indexable Insert Drill, S100DRV0812306
Mfr # S100DRV0812306
Zoro # G3837147
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.4060 in
Cutting Direction
Right Hand
Shank Dia.
1 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV0812306
Zoro #
G3837147
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5.4060 in
Shank Dia.
1 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
2.4380 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Shank Type - Machining
Weldon Flat
ANSI Code
S100DRV0812306
Number of Inserts
2
ISO Number
S100-DRV0812-3-06
Central Insert Style
SCMT060210
Coolant Fed
Coolant Through
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 2.4380 in, S100DRV0812306, SCMT060210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.