Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S100DRV0875206

  • Mfr # S100DRV0875206

  • Zoro # G3837208


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Cutting Direction
Right Hand
Overall Length
4.7200 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Max. Drilling Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S100DRV0875206
Zoro #
G3837208
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
1 in
Overall Length
4.7200 in
Max. Drilling Depth
1 3/4 in
Depth x Dia. Ratio
2xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
ISO Number
S100-DRV0875-2-06
ANSI Code
S100DRV0875206
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Central Insert Style
SCMT060210
Toolholder Style
DRV Magic Drill
Number of Inserts
2

Description

Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 1 3/4 in, S100DRV0875206, SCMT060210, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.