Indexable Insert Drill, S100DRV0875406
Mfr # S100DRV0875406
Zoro # G3837068
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Overall Length
6.4690 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV0875406
Zoro #
G3837068
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 in
Overall Length
6.4690 in
Max. Drilling Depth
3 1/2 in
Depth x Dia. Ratio
4xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Number of Inserts
2
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill
ANSI Code
S100DRV0875406
ISO Number
S100-DRV0875-4-06
Central Insert Style
SCMT060210
Description
Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 3 1/2 in, S100DRV0875406, SCMT060210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.