Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S100DRV0875606

  • Mfr # S100DRV0875606

  • Zoro # G3837059


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Cutting Direction
Right Hand
Overall Length
8.2200 in
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Max. Drilling Depth
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100DRV0875606
Zoro #
G3837059
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
1 in
Overall Length
8.2200 in
Max. Drilling Depth
5 1/4 in
Depth x Dia. Ratio
6xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Central Insert Style
SCMT060210
Shank Type - Machining
Weldon Flat
ANSI Code
S100DRV0875606
Toolholder Style
DRV Magic Drill
Coolant Fed
Coolant Through
Number of Inserts
2
ISO Number
S100-DRV0875-6-06

Description

Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 5 1/4 in, S100DRV0875606, SCMT060210, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.