Indexable Insert Drill, S100DRV0938207
Mfr # S100DRV0938207
Zoro # G3836998
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.8270 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S100DRV0938207
Zoro #
G3836998
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4.8270 in
Shank Dia.
1 in
Depth x Dia. Ratio
2xD
Max. Drilling Depth
1 7/8 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
ANSI Code
S100DRV0938207
Central Insert Style
SCMT070310
Shank Type - Machining
Weldon Flat
Number of Inserts
2
Coolant Fed
Coolant Through
ISO Number
S100-DRV0938-2-07
Description
Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 1 7/8 in, S100DRV0938207, SCMT070310, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.