Indexable Insert Drill, S100DRV0938307
Mfr # S100DRV0938307
Zoro # G3837016
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
5.7640 in
Shank Dia.
1 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV0938307
Zoro #
G3837016
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5.7640 in
Shank Dia.
1 in
Max. Drilling Depth
2.8130 in
Depth x Dia. Ratio
3xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
Number of Inserts
2
ISO Number
S100-DRV0938-3-07
Central Insert Style
SCMT070310
ANSI Code
S100DRV0938307
Coolant Fed
Coolant Through
Toolholder Style
DRV Magic Drill
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 2.8130 in, S100DRV0938307, SCMT070310, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.