Zoro Homepage

Indexable Insert Drill, S100DRV0938507

  • Mfr # S100DRV0938507

  • Zoro # G3837113


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.6380 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100DRV0938507
Zoro #
G3837113
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.6380 in
Shank Dia.
1 in
Max. Drilling Depth
4.6880 in
Depth x Dia. Ratio
5xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Number of Inserts
2
ISO Number
S100-DRV0938-5-07
Shank Type - Machining
Weldon Flat
ANSI Code
S100DRV0938507
Toolholder Style
DRV Magic Drill
Central Insert Style
SCMT070310
Coolant Fed
Coolant Through

Description

Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 4.6880 in, S100DRV0938507, SCMT070310, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.