Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S100DRV1000407

  • Mfr # S100DRV1000407

  • Zoro # G3837375


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.9490 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ANSI Code
S100DRV1000407
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100DRV1000407
Zoro #
G3837375
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.9490 in
Shank Dia.
1 in
Depth x Dia. Ratio
4xD
Max. Drilling Depth
4 in

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ANSI Code
S100DRV1000407
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill
Number of Inserts
2
Central Insert Style
SCMT070310
ISO Number
S100-DRV1000-4-07

Description

Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 4 in, S100DRV1000407, SCMT070310, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.