Indexable Insert Drill, S100DRV1000507
Mfr # S100DRV1000507
Zoro # G3837339
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
7.9490 in
Shank Dia.
1 in
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV1000507
Zoro #
G3837339
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7.9490 in
Shank Dia.
1 in
Depth x Dia. Ratio
5xD
Max. Drilling Depth
5 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
ISO Number
S100-DRV1000-5-07
Number of Inserts
2
Central Insert Style
SCMT070310
Shank Type - Machining
Weldon Flat
ANSI Code
S100DRV1000507
Toolholder Style
DRV Magic Drill
Description
Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 5 in, S100DRV1000507, SCMT070310, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.