Zoro Homepage

Indexable Insert Drill, S100DRV1000607

  • Mfr # S100DRV1000607

  • Zoro # G3837357


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.9490 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Central Insert Style
SCMT070310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100DRV1000607
Zoro #
G3837357
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8.9490 in
Shank Dia.
1 in
Max. Drilling Depth
6 in
Depth x Dia. Ratio
6xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Central Insert Style
SCMT070310
Shank Type - Machining
Weldon Flat
ISO Number
S100-DRV1000-6-07
Toolholder Style
DRV Magic Drill
ANSI Code
S100DRV1000607
Number of Inserts
2
Coolant Fed
Coolant Through

Description

Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 6 in, S100DRV1000607, SCMT070310, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.