Indexable Insert Drill, S125DRV1062409
Mfr # S125DRV1062409
Zoro # G3837524
product price: $733.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 1/4 in
Cutting Direction
Right Hand
Overall Length
7.4650 in
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S125DRV1062409
Zoro #
G3837524
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 1/4 in
Overall Length
7.4650 in
Max. Drilling Depth
4.2500 in
Depth x Dia. Ratio
4xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Central Insert Style
SCMT090410
ISO Number
S125-DRV1062-4-09
Number of Inserts
2
ANSI Code
S125DRV1062409
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill
Description
Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 4.2500 in, S125DRV1062409, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.