Indexable Insert Drill, S125DRV1062609
Mfr # S125DRV1062609
Zoro # G3837664
product price: $1,033.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.5890 in
Cutting Direction
Right Hand
Shank Dia.
1 1/4 in
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S125DRV1062609
Zoro #
G3837664
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
9.5890 in
Shank Dia.
1 1/4 in
Max. Drilling Depth
6.3750 in
Depth x Dia. Ratio
6xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
ISO Number
S125-DRV1062-6-09
Shank Type - Machining
Weldon Flat
ANSI Code
S125DRV1062609
Number of Inserts
2
Central Insert Style
SCMT090410
Toolholder Style
DRV Magic Drill
Description
Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 6.3750 in, S125DRV1062609, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.