Indexable Insert Drill, S125DRV1125609
Mfr # S125DRV1125609
Zoro # G3838093
product price: $1,033.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
9.9670 in
Shank Dia.
1 1/4 in
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S125DRV1125609
Zoro #
G3838093
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
9.9670 in
Shank Dia.
1 1/4 in
Depth x Dia. Ratio
6xD
Max. Drilling Depth
6 3/4 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Shank Type - Machining
Weldon Flat
ANSI Code
S125DRV1125609
Central Insert Style
SCMT090410
Number of Inserts
2
Toolholder Style
DRV Magic Drill
Coolant Fed
Coolant Through
ISO Number
S125-DRV1125-6-09
Description
Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 6 3/4 in, S125DRV1125609, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.