Indexable Insert Drill, S150DRV1250209
Mfr # S150DRV1250209
Zoro # G3838163
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 1/2 in
Cutting Direction
Right Hand
Overall Length
6.2560 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S150DRV1250209
Zoro #
G3838163
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 1/2 in
Overall Length
6.2560 in
Max. Drilling Depth
2 1/2 in
Depth x Dia. Ratio
2xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Central Insert Style
SCMT090410
ANSI Code
S150DRV1250209
ISO Number
S150-DRV1250-2-09
Number of Inserts
2
Toolholder Style
DRV Magic Drill
Description
Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 2 1/2 in, S150DRV1250209, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.