Indexable Insert Drill, S150DRV1250309
Mfr # S150DRV1250309
Zoro # G3838188
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Dia.
1 1/2 in
Overall Length
7.5080 in
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S150DRV1250309
Zoro #
G3838188
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 1/2 in
Overall Length
7.5080 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
3 3/4 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.012/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Toolholder Style
DRV Magic Drill
Number of Inserts
2
ISO Number
S150-DRV1250-3-09
Central Insert Style
SCMT090410
ANSI Code
S150DRV1250309
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 3 3/4 in, S150DRV1250309, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.