
Indexable Insert Drill, S25DRV210M306, 2
Mfr # S25DRV210M306
Zoro # G3836964
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Clamp
Shank Type
Standard Length
Cutter Diameter
0.8268 in
Material
Steel
Series
DRV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25DRV210M306
Zoro #
G3836964
UPC #
-
Country of Origin
Japan
Dimensions
Cutter Diameter
0.8268 in
Details
Item
Indexable Insert Drill,S25DRV210M306,2
Insert Holding Method
Clamp
Shank Type
Standard Length
Material
Steel
Series
DRV
Hand
Right-Hand
Primary Application
Drilling
Description
Indexable Insert Drill,S25DRV210M306,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.