Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S25DRV220M306, 2

  • Mfr # S25DRV220M306

  • Zoro # G3836946


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Clamp
Cutter Diameter
0.8661 in
Hand
Right-Hand
Shank Type
Standard Length
Primary Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25DRV220M306
Zoro #
G3836946
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Diameter
0.8661 in

Details

Item
Indexable Insert Drill,S25DRV220M306,2
Insert Holding Method
Clamp
Hand
Right-Hand
Shank Type
Standard Length
Primary Application
Drilling
Series
DRV
Material
Steel

Description

Indexable Insert Drill,S25DRV220M306,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.