Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, S25DRV220M406, 2

  • Mfr # S25DRV220M406

  • Zoro # G3836736


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Standard Length
Material
Steel
Series
DRV
Primary Application
Drilling
Cutter Diameter
0.8661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25DRV220M406
Zoro #
G3836736
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Diameter
0.8661 in

Details

Item
Indexable Insert Drill,S25DRV220M406,2
Shank Type
Standard Length
Material
Steel
Series
DRV
Primary Application
Drilling
Hand
Right-Hand

Description

Indexable Insert Drill,S25DRV220M406,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.