Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Insert 0.3500", 60 Degrees

  • Mfr # KCT2RPR1215

  • Zoro # G5826972


product price: $27.09
/ea
Sold in multiples of 10 for $270.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
KCT2R
Inscribed Circle
60 Degrees
Insert Shape
0.3500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCT2RPR1215
Zoro #
G5826972
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1500"
Insert Length
0.3500"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
KCT2R
Inscribed Circle
60 Degrees
Insert Shape
0.3500"
Insert Style
KCT
Insert Type
Stand-Up Notched
For Toolholder
A10M-KKCL-2, A10S-KKCL-2, A12R-KKCL-2, A12S-KKCL-2, A16T-KKCL-2, KKCR10-2DF, KKCR12-2B, KKCR12-2C, KKCR1212M-2-150F, KKCR16-2C, KKCR16-2D, KKCR6-2CF, KKCR6-2X, KKCR8-2DF, KKCR8-2X
Primary Material Application
Steel
Coating Process
PVD
Material Grade - Machining
Micrograin
Max. Thread Pitch
3.5
Min. Thread per Inch
0.7 mm
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Threading Location
External, Internal
Measurement System
Metric
Finish - Machining
Megacoat
Thread Standard
Metric/ISO; UN
Manufacturer Grade
PR1215
Min. Thread Pitch
0.7 mm
Number of Cutting Edges
2
Included Angle
60 Degrees
Hole Type
No Hole
Product Family
Cera-Notch
Thread Profile Type
60 Degrees Partial
Max. Threads per Inch
20
ANSI Code
KCT2R
Side-to-Cutting Tip
0.0750"
Primary Material Application ISO Code
P
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 2, External, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.