
Indexable Turning Toolholder
Mfr # SVLPR1616JX11FF
Zoro # G601774284
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.1575"
Shank
35 Degree Diamond
Left/Right Hand
Right-Hand
Application
Copying,External Turning,Small Parts Machining
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVLPR1616JX11FF
Zoro #
G601774284
UPC #
-
Country of Origin
China
Dimensions
Cutting Width
0.1575"
Details
Item
Indexable Turning Toolholder
Shank
35 Degree Diamond
Left/Right Hand
Right-Hand
Application
Copying,External Turning,Small Parts Machining
Shank Shape
Square
Material
Steel
Series
SSTH
Description
Indexable Turning Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.