Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, A10S-KKCR2

  • Mfr # A10SKKCR2

  • Zoro # G3837558


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Insert Size
331
Left/Right Hand
Right-Hand
Cutting Dia.
0.0311 in
Series
CERA
Minimum Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10SKKCR2
Zoro #
G3837558
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Cutting Dia.
0.0311 in

Details

Item
Indexable Parting and Grooving Tool Holder
Left/Right Hand
Right-Hand
Series
CERA
Minimum Bore
1 in
Material
Steel
Application
Large Diameter Shallow Grooving

Description

Indexable Parting and Grooving Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.