Internalooving Toolholder, A16T-KKCL3
Mfr # A16TKKCL3
Zoro # G3837646
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Minimum Bore
1.3752 in
Left/Right Hand
Left-Hand
Material
Steel
Series
CERA
Application
Large Diameter Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16TKKCL3
Zoro #
G3837646
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0311 in
Details
Item
Indexable Parting and Grooving Tool Holder
Minimum Bore
1.3752 in
Left/Right Hand
Left-Hand
Material
Steel
Series
CERA
Application
Large Diameter Shallow Grooving
Description
Indexable Parting and Grooving Tool Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.