
Internalooving Toolholder, A16T-KKCR2
Mfr # A16TKKCR2
Zoro # G3838748
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.000 in
Taper Size
Size 2
Minimum Bore
1.375 in
Clamp
Notch Clamp
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16TKKCR2
Zoro #
G3838748
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1.000 in
Taper Size
Size 2
Overall Length
12.00 in
Details
Item
Internalooving Toolholder,A16T-KKCR2
Minimum Bore
1.375 in
Clamp
Notch Clamp
Left/Right Hand
Right Hand
Application
Internal Groove, Thread
Description
Internalooving Toolholder,A16T-KKCR2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.