Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, A20U-KKCR3

  • Mfr # A20UKKCR3

  • Zoro # G3838757


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4305
Left/Right Hand
Right Hand
Clamp
Notch Clamp
Shank Dia.
1.250 in
Taper Size
Size 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20UKKCR3
Zoro #
G3838757
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4305
Shank Dia.
1.250 in
Taper Size
Size 3
Overall Length
14.00 in

Details

Item
Indexable Parting and Grooving Tool Holder
Left/Right Hand
Right Hand
Clamp
Notch Clamp
Minimum Bore
1.750 in
Application
Internal Groove, Thread

Description

Indexable Parting and Grooving Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.