
Internalooving Toolholder, A24U-KKCL3
Mfr # A24UKKCL3
Zoro # G3838897
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Insert Size
321
Left/Right Hand
Left-Hand
Minimum Bore
2 in
Cutting Dia.
0.0311 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24UKKCL3
Zoro #
G3838897
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
321
Cutting Dia.
0.0311 in
Details
Item
Internalooving Toolholder,A24U-KKCL3
Left/Right Hand
Left-Hand
Minimum Bore
2 in
Material
Steel
Application
Large Diameter Shallow Grooving
Series
CERA
Description
Internalooving Toolholder,A24U-KKCL3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.