Zoro Homepage

Internalooving Toolholder, A24U-KKCR3

  • Mfr # A24UKKCR3

  • Zoro # G3838915


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Clamp
Notch Clamp
Taper Size
Size 3
Shank Dia.
1.500 in
Overall Length
14.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24UKKCR3
Zoro #
G3838915
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
Size 3
Shank Dia.
1.500 in
Overall Length
14.00 in

Details

Item
Internalooving Toolholder,A24U-KKCR3
Left/Right Hand
Right Hand
Clamp
Notch Clamp
Minimum Bore
2.000 in
Application
Internal Groove, Thread

Description

Internalooving Toolholder,A24U-KKCR3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.