Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, KGDIL 3225

  • Mfr # KGDIL3225B3

  • Zoro # G3838504


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left-Hand
Cutting Dia.
0.1181 in
Series
KGDI
Material
Steel
Minimum Bore
1.2598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGDIL3225B3
Zoro #
G3838504
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.1181 in

Details

Item
Internalooving Toolholder,KGDIL 3225
Left/Right Hand
Left-Hand
Series
KGDI
Material
Steel
Minimum Bore
1.2598 in
Application
Internal Grooving

Description

Internalooving Toolholder,KGDIL 3225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.