
Internalooving Toolholder, KGDIR 10B2
Mfr # KGDIR10B2
Zoro # G3838653
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Insert Size
12
Cutting Dia.
0.0787 in
Left/Right Hand
Right-Hand
Minimum Bore
0.7087 in
Application
Internal Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDIR10B2
Zoro #
G3838653
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
12
Cutting Dia.
0.0787 in
Details
Item
Internalooving Toolholder,KGDIR 10B2
Left/Right Hand
Right-Hand
Minimum Bore
0.7087 in
Application
Internal Grooving
Material
Steel
Series
KGDI
Description
Internalooving Toolholder,KGDIR 10B2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.