
Internalooving Toolholder, KGDIR 12B2
Mfr # KGDIR12B2
Zoro # G3838599
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Insert Size
432
Cutting Dia.
0.0787 in
Application
Internal Grooving
Minimum Bore
0.9843 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDIR12B2
Zoro #
G3838599
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Cutting Dia.
0.0787 in
Details
Item
Internalooving Toolholder,KGDIR 12B2
Application
Internal Grooving
Minimum Bore
0.9843 in
Material
Steel
Series
KGDI
Left/Right Hand
Right-Hand
Description
Internalooving Toolholder,KGDIR 12B2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.