
Internalooving Toolholder, KGDIR 16B3
Mfr # KGDIR16B3
Zoro # G3838723
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Insert Size
3252
Left/Right Hand
Right-Hand
Material
Steel
Minimum Bore
1.2598 in
Application
Internal Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDIR16B3
Zoro #
G3838723
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
3252
Cutting Dia.
0.1181 in
Details
Item
Internalooving Toolholder,KGDIR 16B3
Left/Right Hand
Right-Hand
Material
Steel
Minimum Bore
1.2598 in
Application
Internal Grooving
Series
KGDI
Description
Internalooving Toolholder,KGDIR 16B3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.