Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, KGDIR 3225

  • Mfr # KGDIR3225B3

  • Zoro # G3838538


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Cutting Dia.
0.1181 in
Application
Internal Grooving
Series
KGDI
Minimum Bore
1.2598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDIR3225B3
Zoro #
G3838538
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.1181 in

Details

Item
Internalooving Toolholder,KGDIR 3225
Left/Right Hand
Right-Hand
Application
Internal Grooving
Series
KGDI
Minimum Bore
1.2598 in
Material
Steel

Description

Internalooving Toolholder,KGDIR 3225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.