
Internalooving Toolholder, KIGBAL 163
Mfr # KIGBAL163
Zoro # G3838906
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.0130 - 0.1181 in
Minimum Bore
1.3799 in
Left/Right Hand
Left-Hand
Application
Large Diameter Shallow Grooving
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIGBAL163
Zoro #
G3838906
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0130 - 0.1181 in
Details
Item
Internalooving Toolholder,KIGBAL 163
Minimum Bore
1.3799 in
Left/Right Hand
Left-Hand
Application
Large Diameter Shallow Grooving
Material
Steel
Series
GBA
Description
Internalooving Toolholder,KIGBAL 163
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.