Internalooving Toolholder, KIGBAR 352
Mfr # KIGBAR352516
Zoro # G3838276
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.1221"
Minimum Bore
1.378 in
Cutting Dia.
0.0130 - 0.1181 in
Application
Large Diameter Shallow Grooving
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIGBAR352516
Zoro #
G3838276
UPC #
-
Country of Origin
Multiple
Dimensions
Cutting Width
0.1221"
Cutting Dia.
0.0130 - 0.1181 in
Details
Item
Indexable Parting and Grooving Tool Holder
Minimum Bore
1.378 in
Application
Large Diameter Shallow Grooving
Material
Steel
Series
GBA
Left/Right Hand
Right-Hand
Description
Indexable Parting and Grooving Tool Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.