Internalooving Toolholder, KIGBAR 403
Mfr # KIGBAR403222
Zoro # G3838809
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Diameter
0.5000"
Cutting Dia.
0.0311 - 0.1969 in
Series
GBA
Minimum Bore
1.5748 in
Application
Large Diameter Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIGBAR403222
Zoro #
G3838809
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
0.5000"
Cutting Dia.
0.0311 - 0.1969 in
Details
Item
Indexable Parting and Grooving Tool Holder
Series
GBA
Minimum Bore
1.5748 in
Application
Large Diameter Shallow Grooving
Left/Right Hand
Right-Hand
Material
Steel
Description
Indexable Parting and Grooving Tool Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.