Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, SIGER 1010

  • Mfr # SIGER1010BWH

  • Zoro # G3838364


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Finishing
Cutting Dia.
0.0394 in
Minimum Bore
0.3937 in
Left/Right Hand
Right-Hand
Application
Internal Grooving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIGER1010BWH
Zoro #
G3838364
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.0394 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Range
Finishing
Minimum Bore
0.3937 in
Left/Right Hand
Right-Hand
Application
Internal Grooving
Material
Carbide
Series
SIGE

Description

Indexable Parting and Grooving Tool Holder

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.