Internalooving Toolholder, SIGER 1213
Mfr # SIGER1213DEH
Zoro # G3838303
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Minimum Bore
0.7874 in
Cutting Dia.
0.0394 in
Material
Steel
Series
SIGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIGER1213DEH
Zoro #
G3838303
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
0.0394 in
Details
Item
Indexable Parting and Grooving Tool Holder
Left/Right Hand
Right-Hand
Minimum Bore
0.7874 in
Material
Steel
Series
SIGE
Application
Internal Grooving
Description
Indexable Parting and Grooving Tool Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.